This product requires certification to purchase.

21 x 4-3/8 in. Dryer Box Aluminized Steel

You last purchased this on
 
InOvate Technologies

21 x 4-3/8 in. Dryer Box Aluminized Steel

Brand image
You last purchased this on
 
InOvate Technologies

21 x 4-3/8 in. Dryer Box Aluminized Steel

  • Fast #
  • Part #IDB350
  • Item #1795327
  • Manufacturer Part #DB-350
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Suitable for installation in 2" x 4" stud wall
  • Requires Certification

Documents


Specifications

Dryer Box Size:
21 in x 4-3/8 in
Gauge (metal):
22 ga
Height:
21 in
Length:
4-3/8 in
Material:
Steel
Width:
12-1/2 in



Customers Also Bought
1–6 of 18 items
Part #IDWV4K
Item #8017005
3.8 out of 5 Customer Rating
Requires Certification
Part #B639
Item #17458
4.6 out of 5 Customer Rating
Requires Certification
Part #PANFV0810VSS1
Item #7347389
5 out of 5 Customer Rating
Requires Certification
Part #AME3SF
Item #1196352
3.4 out of 5 Customer Rating
Requires Certification
Part #DF0425
Item #1236039
3.1 out of 5 Customer Rating
Requires Certification
Part #IDB425
Item #1732422
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–5 of 5 items
Part #IDB3D
Item #2146555
4.5 out of 5 Customer Rating
Requires Certification
Part #IDB425
Item #1732422
3.8 out of 5 Customer Rating
Requires Certification
Part #IDB480
Item #4440566
5 out of 5 Customer Rating
Requires Certification
Part #ILT90
Item #2907987
3.9 out of 5 Customer Rating
Requires Certification
Part #ILT45
Item #4383594
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing