23-1/2 x 5-1/8 in. Dryer Box
23-1/2 x 5-1/8 in. Dryer Box
Frequently Purchased Together
Product Details
Product Details
Specifications
- Dryer Box Size:
- 23-1/2 in x 5-1/8 in
- Gauge (metal):
- 22 ga
- Height:
- 23-1/2 in
- Length:
- 5-1/8 in
- Material:
- Steel
- Width:
- 17-3/8 in