This product requires certification to purchase.

4 in. in White Galvanized Steel and Plastic Dryer Vent

This product has been replaced by

InOvate Technologies White 6-1/2 in. Flush Mount Galvanized Steel Dryer Vent
InOvate Technologies 6-1/2 in. Flush Mount Galvanized Steel Dryer Vent in White
Manufacturer Part #DWV4WV2
You last purchased this on
 
InOvate Technologies

4 in. in White Galvanized Steel and Plastic Dryer Vent

  • Fast #
  • Part #IDWV4W
  • Item #4847018
  • Manufacturer Part #DWV4W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

InOvate Technologies White 6-1/2 in. Flush Mount Galvanized Steel Dryer Vent
InOvate Technologies 6-1/2 in. Flush Mount Galvanized Steel Dryer Vent in White
Manufacturer Part #DWV4WV2
InOvate Technologies

4 in. in White Galvanized Steel and Plastic Dryer Vent

  • Fast #
  • Part #IDWV4W
  • Item #4847018
  • Manufacturer Part #DWV4W
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
4 in
Height:
6-1/2 in
Length:
6-1/2 in
Material:
Steel, Plastic
Width:
2-1/4 in