4 in. in Tan Galvanized Steel and Plastic Dryer Vent
This product has been replaced by
Manufacturer Part #DWV4TV2
4 in. in Tan Galvanized Steel and Plastic Dryer Vent
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Tan
- Diameter:
- 4 in
- Height:
- 6-1/2 in
- Length:
- 6-1/2 in
- Material:
- Steel, Plastic
- Width:
- 2-1/4 in