6-1/2 in. Flush Mount Galvanized Steel Dryer Vent in Black
6-1/2 in. Flush Mount Galvanized Steel Dryer Vent in Black
Frequently Purchased Together
Product Details
Product Details
- Safely vents the dryer
- Durable
- Aesthetically pleasing
- Does not impede airflow
- Made in USA
- Easy installation
- Powder coated Galvalume® steel for lasting beauty
- Damper closes when not in use to keep pests outside
- 26 gauge housing / 30 gauge damper
Specifications
- Color Finish Name:
- Black
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 26 ga
- Length:
- 6-1/2 in
- Material:
- Steel
- PipeTubing Size:
- 4 in
- Vent Duct Shape:
- Rectangular
- Vent Installation Type:
- Flush Mount
- Width:
- 6-9/20 in