This product requires certification to purchase.

6-1/2 in. Flush Mount Galvanized Steel Dryer Vent in White

You last purchased this on
 
InOvate Technologies

6-1/2 in. Flush Mount Galvanized Steel Dryer Vent in White

  • Fast #
  • Part #IDWV4WV2
  • Item #8036943
  • Manufacturer Part #DWV4WV2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
InOvate Technologies

6-1/2 in. Flush Mount Galvanized Steel Dryer Vent in White

  • Fast #
  • Part #IDWV4WV2
  • Item #8036943
  • Manufacturer Part #DWV4WV2
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 560
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Safely vents the dryer
  • Durable
  • Aesthetically pleasing
  • Does not impede airflow
  • Made in USA
  • Easy installation
  • Powder coated Galvalume® steel for lasting beauty
  • Damper closes when not in use to keep pests outside
  • 26 gauge housing / 30 gauge damper
  • Requires Certification

Specifications

Color Finish Name:
White
Fits Pipe Size:
4 in
Gauge (metal):
26 ga
Length:
6-1/2 in
Material:
Steel
PipeTubing Size:
4 in
Vent Duct Shape:
Rectangular
Vent Installation Type:
Flush Mount
Width:
6-9/20 in