Black Metal Flush-Mount Dryer Wall Vent
DryerWallVent™ Black Metal Flush-Mount Dryer Wall Vent
Frequently Purchased Together
Product Details
Product Details
- Safely vents the dryer
- Durable
- Aesthetically pleasing
- Does not impede airflow
- Made in USA
- Easy installation
- Powder coated Galvalume® steel for lasting beauty
- Damper closes when not in use to keep pests outside
Specifications
- Color Finish Name:
- Black
- Diameter:
- 4 in
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 26 ga
- Height:
- 6-1/2 in
- Length:
- 6-1/2 in
- Material:
- Galvalume
- PipeTubing Size:
- 4 in
- Vent Duct Shape:
- Round
- Vent Installation Type:
- Flush Mount