Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 150-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Suitable for installation in 2" x 6" stud wall
Specifications
- Dryer Box Size:
- 21 in x 5-1/8 in
- Gauge (metal):
- 22 ga
- Height:
- 21 in
- Length:
- 5-1/8 in
- Material:
- Steel
- Width:
- 12-1/2 in