This product requires certification to purchase.

12 x 9 in. Roof Vent Galvalume in Black

You last purchased this on
 
InOvate Technologies

12 x 9 in. Roof Vent Galvalume in Black

  • Fast #
  • Part #IDJK486K
  • Item #7068292
  • Manufacturer Part #DJK486K
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
InOvate Technologies

12 x 9 in. Roof Vent Galvalume in Black

  • Fast #
  • Part #IDJK486K
  • Item #7068292
  • Manufacturer Part #DJK486K
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 77
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Dryers
Color Finish Name:
Black
Diameter:
4-1/8 in
Height:
9 in
Length:
12 in
Material:
Galvalume
Width:
14 in