8 in. ADS N12 HDPE PIPE 12 OR 15
8 in. ADS N12 HDPE PIPE 12 OR 15
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Adapter, Reducing