0.67 gal Hot Water Tank
0.67 gal Hot Water Tank
Frequently Purchased Together
Product Details
Product Details
- The InSinkErator digital instant hot water tank features an adjustable digital touch-screen thermostat control, so you can select the perfect water temperature - between 190°F and 210°F - for the perfect tasting hot beverage.
- Digital touch screen easy temp control from 190°F to 210°F
- Advanced design prevents leaks and reduces faucet dripping
- 1300 watt heating element for rapid recovery
- 2/3-gallon stainless steel tank
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- Yes