1/4 in. Reducing Adapter
1/4 in. Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 9 in
- Height:
- 1/4 in
- Product Type:
- Reducing Adapter
- Size:
- 1/4 in x 9 in x 9 in