2 hp Continuous Feed Commercial Garbage Disposal
2 hp Continuous Feed Commercial Garbage Disposal
Package Quantity Info:
EA: 1 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
- Corrosion resistant stainless steel grind chamber
- Voted best in class 9 years in a row
- Stainless Steel Grind Chamber
- 2 HP induction motor
- 460V 3Ph
- Height: 488 mm
- 174 mm diameter rotating shredder
- 2” waste outlet
- Legs supplied but not installed
Specifications
- AMP:
- 7.7, 8.7, 17.4
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Chrome Plated/Stainless Steel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Height:
- 18-7/16 in
- Horsepower:
- 2 hp
- Material:
- Cast Nickel, Stainless Steel
- Power Source:
- Electric
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 208/230/460V
- Weight:
- 61 lb
- Width:
- 14 in