This product requires certification to purchase.

2 hp Heavy-Duty Continuous Feed Garbage Disposal

You last purchased this on
 
InSinkErator®

2 hp Heavy-Duty Continuous Feed Garbage Disposal

  • Fast #
  • Part #ISS20035
  • Item #7539346
  • Manufacturer Part #13663J
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

2 hp Heavy-Duty Continuous Feed Garbage Disposal

  • Fast #
  • Part #ISS20035
  • Item #7539346
  • Manufacturer Part #13663J
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 HP induction motor
  • 460V 3Ph
  • Height: 488 mm
  • 174 mm diameter rotating shredder
  • 2” waste outlet
  • Legs supplied but not installed
  • Requires Certification

Specifications

AMP:
7.7, 8.7, 17.4
Application:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Chrome Plated/Stainless Steel
End Connection 1:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Height:
18-7/16 in
Horsepower:
2 hp
Material:
Cast Nickel, Stainless Steel
Power Source:
Electric
RPM:
1725
UL Listed:
Yes
Volts:
208/230/460V