5-1/4 in. Flexible Water Connector Kit
5-1/4 in. Flexible Water Connector Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up: 0 Available in Wichita, KS - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- InSinkErator® genuine part
- Kit includes dishwasher inlet connector, clamping springs, screw clamp, and spring clamp
- Kit is used to connect a dishwasher drain to the disposer
- For use with all InSinkErator® disposers
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- IAPMO Listed:
- No
- Length:
- 5-1/4 in
- NSF Certified:
- No