7-5/8 in. Rubber Cord Assembly
7-5/8 in. Rubber Cord Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1152-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compatible with all lnSinkErator EZ connect power series and EZ connect advanced series models
- Includes a three-foot UL listed cord and installation instructions
- Meets underwriter laboratories inc. SPT-3 category for insulation thickness and moisture resistance
- America's #1 disposer brand: Genuine lnSinkErator product
- Cord easily plugs into EZ Connect disposal and outlet under sink
- Safety assured: Meets underwriter laboratories inc. SPT-3 category for insulation thickness and moisture resistance
- Included: Includes a three-foot UL listed cord and installation instructions
- Compatible with all EZ Connect Power series and EZ Connect Advanced series models (including EZ Connect contractor and Pro models)
Specifications
- Brand Model Compatibility:
- Contractor 1000-3, Contractor 333-4, EVO CVR CNTRL-1, Evolution 1300-1, Evolution 1HP-1, Evolution 35SS-1, Evolution 45SS-1, Evolution 55SS-1, Model CL-10, Power 15SS-1, Power 1HP-1, Power 900-1, PRO 1000-1, PRO 1250-1, PRO 750-5, Pro Cover Control-8
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7-5/8 in
- Material:
- Rubber
- Product Type:
- Cord Assembly
- UL Listed:
- Yes
- Width:
- 5-5/8 in