Badger 5XP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 102-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rugged galvanized steel construction
- Space-saving compact design
- Made in USA
- Corded
Specifications
- AMP:
- 9.5
- Capacity:
- 26 oz
- Collection:
- Badger 5XP
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 7-1/4 in
- Diameter:
- 6-31/100 in
- Height:
- 12-5/8 in
- Horsepower:
- 3/4 hp
- Material:
- Galvanized Steel, Stainless Steel
- Plug Included:
- Yes
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 14 lb