This product requires certification to purchase.

Black Hot Water Dispenser

You last purchased this on
 
InSinkErator®

Black Hot Water Dispenser

  • Fast #
  • Part #IHWT200
  • Item #8950119
  • Manufacturer Part #45522-ISE
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Black Hot Water Dispenser

  • Fast #
  • Part #IHWT200
  • Item #8950119
  • Manufacturer Part #45522-ISE
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 100% welded/brazed, 316L premium 2/3 gallon stainless steel tank
  • LED illumination indicates heating and at-temperature levels
  • Sound-proofing technology ensures ultra-quiet performance
  • 750W, 2/3-gallon stainless steel tank
  • Tool-free connections and dry-start protection for easy installation
  • We Come to You® 3-year in-home limited warranty
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 42, ANSI 58
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Black
Dispenser Only:
No
Dispenser Type:
Hot Only
Faucet Material:
Stainless Steel
Faucet Mount:
Wall Mount
Flow Rate:
0.7 gpm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 42, NSF 58
NSF Certified:
Yes
Number of Handles:
Single Handle
Reverse Osmosis Compatible:
Yes
UL Listed:
Yes