Black Hot Water Dispenser
This product has been replaced by
Manufacturer Part #45630-ISE
Black Hot Water Dispenser
Product Details
Product Details
- 100% welded/brazed, 316L premium 2/3 gallon stainless steel tank
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 42, ANSI 58
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dispenser Only:
- No
- Dispenser Type:
- Hot Only
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount, Wall Mount
- Flow Rate:
- 0.7 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 42, NSF 58
- NSF Certified:
- Yes
- Reverse Osmosis Compatible:
- Yes
- Spout Type:
- Swivel
- UL Listed:
- Yes