This product requires certification to purchase.

1 hp Garbage Disposal with Cord

You last purchased this on
 
InSinkErator®

Contractor 1000™ 1 hp Garbage Disposal with Cord

  • Fast #
  • Part #ICONTRACTOR1000WCD
  • Item #10102806
  • Manufacturer Part #79849K-ISE
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Contractor 1000™ 1 hp Garbage Disposal with Cord

  • Fast #
  • Part #ICONTRACTOR1000WCD
  • Item #10102806
  • Manufacturer Part #79849K-ISE
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 42
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 2 HP long-lasting, Dura-Drive® induction motor
  • 8-Year We Come to You™ Limited In Home Warranty
  • Reduced Sound featuring a reduced noise level over a standard disposal.
  • Power Grind for tough food scraps.
  • 2-Stage MultiGrind® Technology: Finer grind designed to prevent clogs
  • EZ Connect Disposal easily connects to a hardwire connection or outlet.
  • Removable, Dishwasher Safe Antimicrobial Baffle
  • Safe for use with properly maintained septic tanks.
  • Power Cord Included.
  • Requires Certification

Specifications

AMP:
10.2
Application:
Residential
Capacity:
28.5 oz
Collection:
Contractor 1000™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-1/4 in
Diameter:
8-1/4 in
Energy Star Compliant:
No
Height:
12 in
Horsepower:
1 hp
Material:
Stainless Steel
Plug Included:
No
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
1725
UL Listed:
Yes
Volts:
120V
Width:
8-1/4 in