Call for Pricing
Call for Pricing
This product requires certification to purchase.
1/3 hp Continuous Feed Garbage Disposal
You last purchased this on
InSinkErator®
Evergrind® 1/3 hp Continuous Feed Garbage Disposal
slide 1
slide 1
You last purchased this on
InSinkErator®
Evergrind® 1/3 hp Continuous Feed Garbage Disposal
- Fast #
- Part #IE101WC
- Item #4596705
- Manufacturer Part #75941A
3.3 out of 5 Customer Rating
Continuous Feed Garbage Disposal
X
Points
Call for Pricing
Call for Pricing
Looking for compatible parts?
Purchase history
InSinkErator®
Evergrind®
1/3 hp Continuous Feed Garbage Disposal
75941A
Order #
Order Date
Job Name
My PO#
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Frequently Purchased Together
Product Details
Product Details
- Quick Lock® mounting for fast, easy installation
- Galvanized steel grinding elements with two stainless steel 360° swivel lugs
- Stainless steel sink flange with positive seal plastic stopper
- Overload protector manual reset
- Permanently lubricated upper and lower bearings
- Cushioned anti-splash baffle
- Dishwasher drain connection
- Exclusive self-service wrench
- Made in USA
-
Requires Certification
Specifications
- AMP:
- 5.7
- Capacity:
- 26 oz
- Collection:
- Evergrind®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 7-2/5 in
- Diameter:
- 6-5/16 in
- Height:
- 11-1/2 in
- Horsepower:
- 1/3 hp
- Material:
- Galvanized Steel, Stainless Steel
- Plug Included:
- Yes
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 11 lb
- Width:
- 6-31/100 in
Related Products
Customers Also Bought
1–6 of 18 items
Part #PFEWP200
Item #1894426
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #BCSSB2124
Item #1867327
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #JP37035
Item #3707014
4.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ISTCMTBLK
Item #3421090
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ISTSOOSN
Item #7517903
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IFWD1WC
Item #1668894
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IBADGER1WC
Item #304539
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IBADGER5XPWC
Item #3030263
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IE202WC
Item #3769432
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IPROCVRCONTROLWCDK
Item #10102813
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IBADGER5WC
Item #2016678
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IPRO750WCDK
Item #10102812
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #GGFC320N
Item #7798324
4.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #WC13HP
Item #7507336
4.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ICONTRACTOR333
Item #3784653
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IPRO1250WCDK
Item #10102811
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IEVOLUTION75HP
Item #10240674
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IPOWER75HP
Item #10240677
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
You May Also Like
1–6 of 18 items
Part #IE202WC
Item #3769432
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IBADGER5XPWC
Item #3030263
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IPROCVRCONTROLWCDK
Item #10102813
4.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IFWD1WC
Item #1668894
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ICONTRACTOR333
Item #3784653
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IPRO1250WCDK
Item #10102811
5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IEVOLUTION75HP
Item #10240674
3.9 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IPOWER75HP
Item #10240677
3.2 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IPRO1000WCDK
Item #10102809
3.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IBADGER5WC
Item #2016678
3.7 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IPRO750WCDK
Item #10102812
4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IBADGER1WC
Item #304539
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ICONTRACTOR1000
Item #8201406
3.8 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IPROCOVERCONTROL
Item #2927013
3.1 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ISTCMTBLK
Item #3421090
4.6 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IBIOCG
Item #520539
3.3 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #IQLM00
Item #1322370
3.5 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
Part #ICCPA00
Item #4869154
4.4 out of 5 Customer Rating
Requires Certification
Points
Call for Pricing
Call for Pricing
slide 1
Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing