3/4 hp Continuous Feed Garbage Disposal
Evolution® 3/4 hp Continuous Feed Garbage Disposal
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 42-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- INSINKERATOR EVOLUTION .75HP 3/4 HP GARBAGE DISPOSAL: 12.25-inch T x 8.25-inch W disposal with EZ Connect Hardwire Adapter, garbage disposal flange, gaskets, etc., for install, plus wrench and kitchen drain stopper; EZ Connect Power Cord sold separately
Documents
Specifications
- AMP:
- 0.075
- Collection:
- Evolution®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 13-3/8 in
- Energy Star Compliant:
- No
- Height:
- 13-1/8 in
- Horsepower:
- 3/4 hp
- Plug Included:
- No
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 10 in