This product requires certification to purchase.

Cover Control Adapter in Black

You last purchased this on
 
InSinkErator®

Evolution Pro Cover Control Adapter in Black

  • Fast #
  • Part #ICCPA00
  • Item #4869154
  • Manufacturer Part #77536
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Evolution Pro Cover Control Adapter in Black

  • Fast #
  • Part #ICCPA00
  • Item #4869154
  • Manufacturer Part #77536
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No wall switch required
  • Automatically activates disposer with a twist of the magnetic stopper
  • Includes a snap in-place switch assembly for ease of installation
  • Robust die-cast zinc T-handle stopper is durable and easy to clean
  • Designed For Professional Plumbing Contractors
  • Requires Certification

Specifications

Collection:
Evolution Pro
Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Cover Control, Adapter
UL Listed:
Yes
Volts:
120V
Width:
3 in