Flange in Mocha Bronze
Flange in Mocha Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Choose from polished stainless steel, brushed stainless steel, white, biscuit, mocha bronze, oil-rubbed bronze, matte black and French gold
- Use of abrasive cleaning solutions may harm this product's finish
- For use on all InSinkErator® manufactured disposers
- Available in a variety of popular designers colors
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mocha Bronze
- Diameter:
- 4-1/2 in
- Height:
- 1-3/4 in
- Material:
- Steel
- Width:
- 4-1/2 in