Matte Black Hot Water Dispenser with Hot Water Tank
Hot 250 Matte Black Hot Water Dispenser with Hot Water Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 8.21-in T x 2.97-in W swivel faucet and 750-watt, 2/3-gallon tank
- Adjustable tank temp. (160 - 210°F) and hot water safety handle
- Backed by 3-year “we come to you" limited in-home warranty
- Transitional-style, multi-use, single-handle faucet for kitchen sink that’s a time, space, and energy saver so you can focus on life's important stuff
- Hot water faucet
- Self-closing hot valve for automatic shut off
- Handle moves forward to avoid hitting backsplash
- Spout swivels 360° for convenience
- Durable metal construction
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- CEC Compliant:
- For Sale in CA
- Collection:
- Hot 250
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-21/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Reach:
- 3-9/10 in
- Spout Type:
- Swivel
- UL Listed:
- Yes