Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 863-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use of abrasive cleaning solutions may harm this product's finish
- For use on all InSinkErator® manufactured disposers
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3-3/8 in
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Material:
- Steel
- Product Type:
- Flange
- Size:
- 1-3/4 in x 4-1/2 in
- UL Listed:
- No
- Width:
- 4-1/2 in