This product requires certification to purchase.

Classic Oil Rubbed Bronze Hot and Cold Water Dispenser

InSinkErator®

Indulge™ Classic Oil Rubbed Bronze Hot and Cold Water Dispenser

  • Fast #
  • Part #IFHC1100CRB
  • Item #4869145
  • Manufacturer Part #44252AH
4.4 out of 5 Customer Rating
Brand image
InSinkErator®

Indulge™ Classic Oil Rubbed Bronze Hot and Cold Water Dispenser

  • Fast #
  • Part #IFHC1100CRB
  • Item #4869145
  • Manufacturer Part #44252AH
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Classic Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tank with filter sold separately (HWT-F1000S)
  • Hot & cool – dispenses near-boiling 200°F water and cool drinking water
  • Graceful high-arching spout swivels for greater convenience and stylish integrated levers provides a dramatic look
  • Hot lever automatically shuts off, while Stay-On™ cool lever remains on for easy use
  • Easy to replace filter
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Indulge™
Color Finish Category:
Bronze Tones
Color Finish Name:
Classic Oil Rubbed Bronze
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
5-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
High Arc
UPC:
050375019237