Classic Oil Rubbed Bronze Hot Water Dispenser
Indulge™ Classic Oil Rubbed Bronze Hot Water Dispenser
Frequently Purchased Together
Product Details
Product Details
- Exhibits a sleek and elegant design
- Features a graceful high-arching spout that swivels to make filling pitchers and pots easier
- Includes a 5-year We Come to You® In-Home Service Warranty
- Must be paired with the InSinkErator® HWT-F1000S hot water tank and filtration system (sold separately) which delivers near-boiling 200°F water
- Durable all brass dispenser construction
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Indulge™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Classic Oil Rubbed Bronze
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- High Arc