This product requires certification to purchase.

Gloss Black Hot and Cold Water Dispenser

InSinkErator®

Indulge™ Gloss Black Hot and Cold Water Dispenser

  • Fast #
  • Part #IFHC1100BLK
  • Item #2846554
  • Manufacturer Part #44252G
4.1 out of 5 Customer Rating
Brand image
InSinkErator®

Indulge™ Gloss Black Hot and Cold Water Dispenser

  • Fast #
  • Part #IFHC1100BLK
  • Item #2846554
  • Manufacturer Part #44252G
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Gloss Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Automatic shut off hot lever and Stay-On™ cool lever
  • Solid brass construction, exposed pop-up drain without overflow
  • NSF® listed
  • Five year We Come To You® In-Home Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Indulge™
Color Finish Category:
Blacks
Color Finish Name:
Gloss Black
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
5-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
High Arc
UPC:
050375007272