This product requires certification to purchase.

Satin Nickel Hot Water Dispenser

You last purchased this on
 
InSinkErator®

Indulge™ Satin Nickel Hot Water Dispenser

  • Fast #
  • Part #IFGN1100SN
  • Item #2846560
  • Manufacturer Part #44251B
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Indulge™ Satin Nickel Hot Water Dispenser

  • Fast #
  • Part #IFGN1100SN
  • Item #2846560
  • Manufacturer Part #44251B
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 96
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Dispenses near-boiling 200° F hot water only
  • Graceful classic design spout swivels for greater convenience and stylish integrated lever provides a dramatic look
  • Hot lever automatically shuts off
  • Durable all brass faucet construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Indulge™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Height:
8-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.7 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
5-1/2 in
Spout Reach:
5-1/4 in
Spout Type:
High Arc
UL Listed:
No