Polished Chrome Hot Water Dispenser
Indulge™ Polished Chrome Hot Water Dispenser
Frequently Purchased Together
Product Details
Product Details
- Dispenses filtered near-boiling water
- Saves time and adds elegance to the kitchen
- OptiPush™ hot side activation with automatic shut-off
- Tank and filtration system sold separately
- Fits 1 3/8 – 1 1/2” standard sink hole
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Indulge™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 9-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.7 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Swivel
- UL Listed:
- No