Polished Nickel Hot and Cold Water Dispenser
Indulge™ Polished Nickel Hot and Cold Water Dispenser
Frequently Purchased Together
Product Details
Product Details
- Modern Styling - Available in various designer finishes
- Available in both hot and cold (HC Models) and hot only (H Models)
- Durable all-brass construction
- Unique single handle, dual activation, for both instant hot and cool water dispensing
- We Come To You® 5-Year In-Home Limited Warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Indulge™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Swivel