This product requires certification to purchase.

Instant Hot Water Tank for In-Sinkerator Water Dispensers (Except Model Instant Hot1)

You last purchased this on
 
InSinkErator®

Instant Hot Water Tank for In-Sinkerator Water Dispensers (Except Model Instant Hot1)

  • Fast #
  • Part #IHWT00
  • Item #4869144
  • Manufacturer Part #44875
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Instant Hot Water Tank for In-Sinkerator Water Dispensers (Except Model Instant Hot1)

  • Fast #
  • Part #IHWT00
  • Item #4869144
  • Manufacturer Part #44875
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes 2/3 gallon hot water tank
  • Dispenses near-boiling water
  • 750 watts, 120 volts A.C.
  • We Come To You® 3-Year In-Home Limited Warranty
  • Faucet and Filtration System sold separately
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
Water Dispensers (Except Model HOT1)
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
Depth:
6-3/4 in
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-9/10 in
NSF:
NSF 372
NSF Certified:
Yes
Width:
6-7/20 in