This product requires certification to purchase.

Chrome Hot Water Dispenser

You last purchased this on
 
InSinkErator®

Invite™ Chrome Hot Water Dispenser

  • Fast #
  • Part #IHHOT100CSS
  • Item #5122863
  • Manufacturer Part #44887
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Invite™ Chrome Hot Water Dispenser

  • Fast #
  • Part #IHHOT100CSS
  • Item #5122863
  • Manufacturer Part #44887
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 52
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 2/3 gallon tank delivers 60 cups of near boiling water per hour
  • 1-Year We Come To You™ In-Home Service Warranty
  • Tool-free tank connections and dry-start protection to ease installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Invite™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection Size:
1/4 in
Faucet Height:
6-1/4 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
0.7 gpm
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
3 in
Spout Reach:
5-3/8 in
Spout Type:
Swivel
UL Listed:
Yes