Satin Nickel Hot Water Dispenser
Invite™ Satin Nickel Hot Water Dispenser
Frequently Purchased Together
Product Details
Product Details
- Includes chrome/satin nickel finish instant hot water dispenser and unique HOT100 2/3 gal. stainless steel hot water tank
- Delivers up to 60 cups/hour of steaming hot water
- We come to you 1-year in-home limited warranty
- Tool-free tank connections and dry-start protection to ease installation
- Easy-to-adjust temperature control
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Invite™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Inlet
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.75 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 3-3/4 in
- Spout Type:
- High Arc