Polished Chrome Hot Water Dispenser
Involve™ Polished Chrome Hot Water Dispenser
Frequently Purchased Together
Product Details
Product Details
- Durable all metal construction
- UL listed
- Includes 2/3 gallon hot water tank
- Easy to adjust temperature control
- Tool free tank connections and dry start protection to ease installation
- Provides 60 cups/hr of near boiling water
- Fits countertops up to 3 inches thick
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Involve™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 6-3/4 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.7 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- High Arc, Gooseneck
- UL Listed:
- Yes