This product requires certification to purchase.

Satin Nickel Hot Water Dispenser

You last purchased this on
 
InSinkErator®

Involve™ Satin Nickel Hot Water Dispenser

  • Fast #
  • Part #IHCWAVESNSS
  • Item #3287179
  • Manufacturer Part #44715A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Involve™ Satin Nickel Hot Water Dispenser

  • Fast #
  • Part #IHCWAVESNSS
  • Item #3287179
  • Manufacturer Part #44715A
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 52
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable all metal construction
  • UL listed
  • Includes 2/3 gallon hot water tank
  • Easy to adjust temperature control
  • Tool free tank connections and dry start protection to ease installation
  • Provides 60 cups/hr of near boiling water
  • Fits countertops up to 3 inches thick
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Involve™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
Flexible
Faucet Connection Size:
1/4 in
Faucet Height:
6-3/4 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
0.7 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
3-1/2 in
Spout Reach:
4-1/4 in
Spout Type:
Gooseneck, High Arc
UL Listed:
Yes