Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 360-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The "Twist-On, Twist-Off" Quick Lock® design helps ensure fast and easy replacement of existing disposer mounts
- This polished stainless steel InSinkErator sink flange will complement most stainless steel sinks
- Complements most stainless steel sinks
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Product Type:
- Quick Lock Mount
- UL Listed:
- No