Package Quantity Info:
Each: 1 Inner Pack: 4 Pallet: 15820-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use of abrasive cleaning solutions may harm this product's finish
- Easily mounts to the sink or counter top
- Perfect for island installations and works with any disposer
- For use with all InSinkErator disposers
Specifications
- Brand Model Compatibility:
- SinkTop Switch™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-3/4 in
- Material:
- Metal
- Product Type:
- Air Switch
- UL Listed:
- No