This product requires certification to purchase.

Air Switch in Chrome

You last purchased this on
 
InSinkErator®

Air Switch in Chrome

  • Fast #
  • Part #ISTS00
  • Item #1095369
  • Manufacturer Part #76696
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Air Switch in Chrome

  • Fast #
  • Part #ISTS00
  • Item #1095369
  • Manufacturer Part #76696
4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome/White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • The stylish sink top switch is air-activated and easily mounts to the sink or countertop
  • It is perfect for island installations and works with any disposer
  • Air-activated
  • Mounts easily to sink or countertop
  • Unique two-outlet design also accommodates an instant hot water dispenser
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome/White
Diameter:
1-1/4 in
Height:
2-3/8 in
Product Type:
Air Switch
UL Listed:
No