Stainless Steel Garbage Disposal Wrench
Jam-Buster™ Stainless Steel Garbage Disposal Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Works only on InSinkErator® manufactured disposers
- A quick, effective tool to help free simple jams
Documents
Specifications
- Collection:
- Jam-Buster™
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Weight:
- 0.09375 lb
- WrenchType:
- Garbage Disposal