Stainless Steel Hot Water Dispenser
Modern Stainless Steel Hot Water Dispenser
Frequently Purchased Together
Product Details
Product Details
- Hot and cold water faucet - dispenses near-boiling water and cold drinking water
- For use with an InSinkErator instant hot water tank and filtration system (sold separately)
- Self-closing hot valve for automatic shut off
- Handle moves forward to avoid hitting backsplashes
- Spout swivels 360° for convenience
- Reverse osmosis certified and compatible per NSF/ANSI 58
- Solid brass construction
- Corrosion resistant ceramic disc valve
- Lead free compliance: NSF/ANSI/CAN 61: Q1
- Meets or exceeds the following codes/standards - ASME A112.18.1, NSF/ANSI 372, NSF/ANSI 61, NSF/ANSI 58, NSF/ANSI 42/53, ASSE 1023, ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53, ANSI 58, ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1023
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dispenser Type:
- Hot Only
- Faucet Height:
- 9 in
- Faucet Valve Type:
- Ceramic Disc
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 42, NSF 53, NSF 58, NSF 61
- NSF Certified:
- Yes
- Reverse Osmosis Compatible:
- Yes
- Spout Reach:
- 4-3/100 in
- Spout Type:
- Swivel