Mounting Gasket in Black
Mounting Gasket in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Creates a watertight seal between the sink bowl or trough connection and the foodservice disposer
Specifications
- Brand Model Compatibility:
- SS100-28, SS100-30, SS75-29, SS75-27, SS50-26, SS50-28, SS300, SS500, SS1000, SS750, SS150, SS125-27, SS125-25, SS200, SS100, SS-150
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9 in
- Diameter - Inside 1:
- 6-3/4 in
- Height:
- 1/4 in
- Product Type:
- Mounting Gasket
- Size:
- 1/4 in x 9 in x 9 in