This product requires certification to purchase.

3/4 hp Continuous Feed Garbage Disposal

You last purchased this on
 
InSinkErator®

Power 3/4 hp Continuous Feed Garbage Disposal

Brand image
You last purchased this on
 
InSinkErator®

Power 3/4 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #IPOWER75HP
  • Item #10240677
  • Manufacturer Part #80019-ISE
3.2 out of 5 Customer Rating
Continuous Feed Garbage Disposal

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • INSINKERATOR POWER .75HP 3/4 HP GARBAGE DISPOSAL: 12-inch T x 8.25-inch W disposal with EZ Connect Hardwire Adapter, garbage disposal flange, gaskets, etc., for install, plus wrenchette and kitchen drain stopper; EZ Connect Power Cord sold separately
  • Requires Certification

Specifications

AMP:
0.075
Collection:
Power
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
13-3/8 in
Energy Star Compliant:
No
Height:
13-1/8 in
Horsepower:
3/4 hp
Material:
Stainless Steel
Plug Included:
No
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
1725
UL Listed:
Yes
Volts:
120V
Width:
10 in



Call for Pricing
Call for Pricing