This product requires certification to purchase.

1 hp Pro 1000 Garbage Disposal with Cord

You last purchased this on
 
InSinkErator®

Pro 1000™ 1 hp Pro 1000 Garbage Disposal with Cord

  • Fast #
  • Part #IPRO1000WCDK
  • Item #10102809
  • Manufacturer Part #79852K-ISE
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
InSinkErator®

Pro 1000™ 1 hp Pro 1000 Garbage Disposal with Cord

  • Fast #
  • Part #IPRO1000WCDK
  • Item #10102809
  • Manufacturer Part #79852K-ISE
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 42
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 1 HP long-lasting, Dura-Drive® induction motor
  • 11-year We Come to You™ limited in home warranty
  • Quietest SoundSeal® technology is the quietest disposal on the market
  • Advanced grind for tough and fibrous food scraps
  • 4-stage MultiGrind® technology: Finest grind designed to prevent clogs and reduce odor
  • EZ connect disposal easily connects to a hardwire connection or outlet
  • Removable, dishwasher safe antimicrobial baffle
  • Safe for use with properly maintained septic tanks
  • Power cord Included
  • Requires Certification

Specifications

Capacity:
28.5 oz
Collection:
Pro 1000™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8-1/4 in
Diameter:
8-1/4 in
Energy Star Compliant:
No
Height:
12-1/4 in
Horsepower:
1 hp
Material:
Stainless Steel
Plug Included:
Yes
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
1725
UL Listed:
Yes
Volts:
120V
Width:
8-1/4 in