This product requires certification to purchase.

Repair Cartridge

This product has been replaced by

InSinkErator® Filter System Conversion Kit
InSinkErator® 1/4 in. Filter System Conversion Kit
Manufacturer Part #45221-ISE
You last purchased this on
 
InSinkErator®

Repair Cartridge

  • Fast #
  • Part #IF601R
  • Item #3421088
  • Manufacturer Part #44634A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

InSinkErator® Filter System Conversion Kit
InSinkErator® 1/4 in. Filter System Conversion Kit
Manufacturer Part #45221-ISE
InSinkErator®

Repair Cartridge

  • Fast #
  • Part #IF601R
  • Item #3421088
  • Manufacturer Part #44634A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ideal for any instant hot water dispenser, refrigerator, icemaker, or virtually any drinking water system
  • The 601R filter cartridge reduces chlorine taste and odor and also reduces lead, mercury, cysts, asbestos, and other contaminants
  • Includes 2 filter replacement cartridges for use on the F-201 filtration system only
  • Six month recommended filter cartridge replacement
  • NSF® Standard 42 & 53 listed
  • Requires Certification

Specifications

Contaminant Removal:
Carbon
Diameter:
3-1/4 in
Filter Life (Months):
6 mo
Filter Size:
500 gal
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
1 gpm
Height:
10-1/3 in
NSF:
NSF 42
NSF Certified:
Yes
Width:
3-1/4 in