Satin Nickel Cold Water Dispenser
Satin Nickel Cold Water Dispenser
Frequently Purchased Together
Product Details
Product Details
- Stylish transitional design complements most kitchen faucets
- Durable all brass faucet construction
- Stay-On™ cool lever remains on for easy use
- Graceful high-arching spout swivels to make filling pitchers and pots easier
- Spout swivels 360° for convenience
- For use with InSinkErator® filtration systems and/or chiller
- We Come To You® 5-year in-home limited warranty
- Covers parts and labor
- Meets or exceeds the following codes/standards - ASSE 1023 and ADA compliant
- Lead free compliance: NSF/ANSI/CAN 61: Q<1
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 42, ANSI 53, ANSI 58, ANSI 61
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1023
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Cold Only
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 8-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372, NSF 42, NSF 53, NSF 58, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Swivel
- UL Listed:
- No