12-1/2 in. Hot Water Tank
Showroom Collection 12-1/2 in. Hot Water Tank
Frequently Purchased Together
Product Details
Product Details
- The InSinkErator digital instant hot water tank, which includes a F3000S enhanced water filtration system, features an adjustable digital touch-screen thermostat control, so you can select the perfect water temperature – between 190°F and 210°F – for the perfect tasting hot beverage.
- The included F-3000S advanced filtration system reduces over 70 contaminants, including PFOA/PFOS, pharmaceuticals, lead, mercury, herbicides, pesticides, cysts, VOCS, and other harmful impurities.
- Digital touch screen easy temp control from 190°F to 210°F
- Advanced design helps prevent leaks and reduces faucet dripping
-
Lead Law Compliant
Specifications
- ANSI:
- NSF/ANSI 58, NSF/ANSI 42/53, NSF/ANSI 372, NSF/ANSI 401
- CEC Compliant:
- For Sale in CA
- Collection:
- Showroom Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-1/4 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Part Type:
- Hot Water Tank
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 0.75 gpm
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-1/2 in
- NSF:
- NSF 53, NSF 372, NSF 58, NSF 40, NSF 42
- NSF Certified:
- Yes