Showroom Collection
Frequently Purchased Together
Product Details
Product Details
- LED illumination indicates heating and at-temperature levels
- 100% welded stainless steel construction for optimum durability
- Sound-proofing technology ensures ultra-quiet performance
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Water Dispenser
- CEC Compliant:
- For Sale in CA
- Collection:
- Showroom Collection
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dispenser Only:
- No
- Dispenser Type:
- Hot Only
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- UL Listed:
- Yes