This product requires certification to purchase.

Sink Stopper in Brushed Bronze

InSinkErator®

Sink Stopper in Brushed Bronze

  • Fast #
  • Part #ISTPBB
  • Item #7426090
4.5 out of 5 Customer Rating
Brand image
InSinkErator®

Sink Stopper in Brushed Bronze

  • Fast #
  • Part #ISTPBB
  • Item #7426090
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The InSinkErator® sink stopper is designed to stop water and food particles from going to down the drain
  • Adds style to you kitchen sink
  • For use on all InSinkErator® manufactured disposers
  • Use of abrasive cleaning solutions may harm this product's finish
  • Available in a wide range of designer colors to complement many kitchen decors.
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
InSinkErator® Disposers
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Depth:
3-1/4 in
Hardware Included:
No
Height:
1 in
Product Type:
Disposer Stopper
Width:
3-1/4 in